Motion
85435618

Paramount
85435618

Non-Impact Socket - 1/2 in Drive Size, 1-1/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #06483654
MFR #85435618
Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85435618

Non-Impact Socket - 1/2 in Drive Size, 1-1/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #06483654
MFR #85435618

Mfr description
PAR-R3734 1-1/16" 1/2"DR 6PT CHR
  • Deep hand sockets are designed to access hard to reach areas.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.98/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.0938 in
  • Socket Size
    1-1/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)