Motion
85433902

Paramount
85433902

Non-Impact Socket - 1/2 in Drive Size, 1-3/8 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483659
MFR #85433902
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85433902

Non-Impact Socket - 1/2 in Drive Size, 1-3/8 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483659
MFR #85433902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-R3744 1-3/8" 1/2"DR 6PT CHR
  • Deep hand sockets are designed to access hard to reach areas.

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1-3/8 in
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    3.5000 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought