Motion
85435444

Paramount
85435444

Non-Impact Socket - 1/2 in Drive Size, 1-7/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483660
MFR #85435444
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85435444

Non-Impact Socket - 1/2 in Drive Size, 1-7/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483660
MFR #85435444

Mfr description
PAR-R3746 1-7/16" 1/2"DR 6PT CHR
  • Deep hand sockets are designed to access hard to reach areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.5000 in
  • Socket Size
    1-7/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)