Motion
85434819

Paramount
85434819

Non-Impact Socket - 1/2 in Drive Size, 7/16 in Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483664
MFR #85434819
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85434819

Non-Impact Socket - 1/2 in Drive Size, 7/16 in Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483664
MFR #85434819

Mfr description
PAR-R3814 7/16" 1/2"DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.05/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    7/16 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)