Motion
85435568

Paramount
85435568

Non-Impact Socket - 1/2 in Drive Size, 31/32 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #06483673
MFR #85435568
Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85435568

Non-Impact Socket - 1/2 in Drive Size, 31/32 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #06483673
MFR #85435568

Mfr description
PAR-R3831 31/32"1/2" DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.48/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    31/32 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)