Specifications
Dimensions
- Drive Size1/2 in
- Overall Length3.0938 in
- Socket Size7/8 in
Details
- Finish CoatingChrome
- MaterialSteel
- Socket Points12 PT
- Socket TypeDeep
Overview
Mfr description
PAR-R3928 7/8" 1/2"DR 12PT CHR
- Deep hand sockets are designed to access hard to reach areas.