Motion
78450467

Paramount
78450467

Non-Impact Socket - 3/4 in Drive Size, 22 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483703
MFR #78450467
List Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78450467

Non-Impact Socket - 3/4 in Drive Size, 22 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483703
MFR #78450467

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.60/each for your price

Overview

Mfr description
PAR-R6022 22MM 3/4"DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    22 mm
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    2.0000 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text