Motion
78450574

Paramount
78450574

Non-Impact Socket - 3/4 in Drive Size, 28 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483709
MFR #78450574
Price$14.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78450574

Non-Impact Socket - 3/4 in Drive Size, 28 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483709
MFR #78450574

Mfr description
PAR-R6028 28MM 3/4"DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.50/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2.3125 in
  • Socket Size
    28 mm

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)