Motion
85436954

Paramount
85436954

Non-Impact Socket - 3/4 in Drive Size, 35 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483714
MFR #85436954
List Price$19.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85436954

Non-Impact Socket - 3/4 in Drive Size, 35 mm Socket Size, 12 PT, Standard Type, Chrome Finish
MI ITEM #06483714
MFR #85436954

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.05/each for your price

Overview

Mfr description
PAR-R6035 35MM 3/4"DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    35 mm
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    2.6250 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text