Motion
85436178

Paramount
85436178

Non-Impact Socket - 3/4 in Drive Size, 15/16 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #06483726
MFR #85436178
Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85436178

Non-Impact Socket - 3/4 in Drive Size, 15/16 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #06483726
MFR #85436178

Mfr description
PAR-R6230 15/16" 3/4"DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.00/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2.0000 in
  • Socket Size
    15/16 in

Details

  • Finish Coating
    Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)