Motion
85436608

Paramount
85436608

Non-Impact Socket - 3/4 in Drive Size, 1-1/16 in Socket Size, 12 PT, Standard Type
MI ITEM #06483728
MFR #85436608
List Price$14.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85436608

Non-Impact Socket - 3/4 in Drive Size, 1-1/16 in Socket Size, 12 PT, Standard Type
MI ITEM #06483728
MFR #85436608

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.15/each for your price

Overview

Mfr description
PAR-R6234 1-1/16" 3/4"DR12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    1-1/16 in
  • Socket Points
    12 PT
  • Overall Length
    2.0000 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text