Motion
85436988

Paramount
85436988

Non-Impact Socket - 3/4 in Drive Size, 1-11/16 in Socket Size, 12 PT, Standard Type
Mi Item #06483738
MFR #85436988
Price$26.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85436988

Non-Impact Socket - 3/4 in Drive Size, 1-11/16 in Socket Size, 12 PT, Standard Type
Mi Item #06483738
MFR #85436988

Mfr description
PAR-R6254 1-11/16"3/4"DR12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.98/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2.7500 in
  • Socket Size
    1-11/16 in

Details

  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)