Motion
78450426

Paramount
78450426

Non-Impact Socket - 3/4 in Drive Size, 2-1/16 in Socket Size, 12 PT, Standard Type
MI ITEM #06483743
MFR #78450426
List Price$39.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78450426

Non-Impact Socket - 3/4 in Drive Size, 2-1/16 in Socket Size, 12 PT, Standard Type
MI ITEM #06483743
MFR #78450426

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.75/each for your price

Overview

Mfr description
PAR-R6266 2-1/16"3/4"DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    2-1/16 in
  • Socket Points
    12 PT
  • Overall Length
    3.1563 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text