Motion
78450392

Paramount
78450392

Non-Impact Socket - 3/4 in Drive Size, 2-3/16 in Socket Size, 12 PT, Standard Type
Mi Item #06483745
MFR #78450392
Price$45.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
78450392

Non-Impact Socket - 3/4 in Drive Size, 2-3/16 in Socket Size, 12 PT, Standard Type
Mi Item #06483745
MFR #78450392

Mfr description
PAR-R6270 2-3/16"3/4"DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.58/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3.2031 in
  • Socket Size
    2-3/16 in

Details

  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)