Motion
85437077

Paramount
85437077

Non-Impact Socket - 3/4 in Drive Size, 2-1/4 in Socket Size, 12 PT, Standard Type
MI ITEM #06483746
MFR #85437077
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85437077

Non-Impact Socket - 3/4 in Drive Size, 2-1/4 in Socket Size, 12 PT, Standard Type
MI ITEM #06483746
MFR #85437077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3.5000 in
  • Socket Size
    2-1/4 in

Details

  • Socket Points
    12 PT
  • Socket Type
    Standard

Overview

Mfr description
PAR-R6272 2-1/4" 3/4"DR 12PT CHR
  • Standard hand sockets are used in conjunction with a hand-powered ratchet or similar driver to turn fasteners.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought