Motion
85437143

Paramount
85437143

Non-Impact Socket - 3/4 in Drive Size, 1-1/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483751
MFR #85437143
List Price$18.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85437143

Non-Impact Socket - 3/4 in Drive Size, 1-1/16 in Socket Size, 6 PT, Deep Type, Chrome Finish
MI ITEM #06483751
MFR #85437143

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.10/each for your price

Overview

Mfr description
PAR-R6734 1-1/16"3/4"DR 6PT CHR
  • Deep hand sockets are designed to access hard to reach areas.

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    1-1/16 in
  • Socket Points
    6 PT
  • Finish Coating
    Chrome
  • Material
    Steel
  • Overall Length
    3.5000 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text