Motion
85437119

Paramount
85437119

Non-Impact Socket - 3/4 in Drive Size, 1-1/2 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #06483757
MFR #85437119
Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
85437119

Non-Impact Socket - 3/4 in Drive Size, 1-1/2 in Socket Size, 6 PT, Deep Type, Chrome Finish
Mi Item #06483757
MFR #85437119

Mfr description
PAR-R6748 1-1/2"3/4"DR 6PT CHR
  • Deep hand sockets are designed to access hard to reach areas.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.83/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3.5000 in
  • Socket Size
    1-1/2 in

Details

  • Finish Coating
    Chrome
  • Material
    Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)