Motion
PAR-SM415A12H

Paramount
PAR-SM415A12H

15 Piece 1/2" Drive Chrome Vanadium Finish Socket Set;12 Points, 10mm to 32mm Range, Metric Measurement Standard
Mi Item #06483761
MFR #PAR-SM415A12H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-SM415A12H

15 Piece 1/2" Drive Chrome Vanadium Finish Socket Set;12 Points, 10mm to 32mm Range, Metric Measurement Standard
Mi Item #06483761
MFR #PAR-SM415A12H

Mfr description
PAR-SM415A12H 15PC 1/2"DR 12PT MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    32.0 mm
  • Min Size
    10.0 mm

Details

  • ANSI Spec
    B107.1
  • Container Type
    Rail
  • Finish Coating
    Chrome Vanadium
  • Measurement System
    Metric,Metric
  • Number Of Pieces
    15
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Standard
  • Warranty
    Mfr's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)