Motion
PAR-SS210A6H

Paramount
PAR-SS210A6H

10 Piece 1/4" Drive Chrome Vanadium Finish Socket Set;6 Points, 3/16" to 9/16" Range, Inch Measurement Standard
MI ITEM #06483762
MFR #PAR-SS210A6H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-SS210A6H

10 Piece 1/4" Drive Chrome Vanadium Finish Socket Set;6 Points, 3/16" to 9/16" Range, Inch Measurement Standard
MI ITEM #06483762
MFR #PAR-SS210A6H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-SS210A6H 10PC 1/4"DR 6PT SAE

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Inch,Inch
  • Warranty
    Mfr's Lifetime Warranty
  • Number Of Pieces
    10
  • Max Size
    9/16 in
  • Min Size
    3/16 in
  • Container Type
    Rail
  • ANSI Spec
    B107.1
  • Number Of Points
    6
  • Tool Type
    Standard
  • PSC Code
    5120
  • Finish Coating
    Chrome Vanadium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text