Motion
07574734

Paramount
07574734

10 Piece 3/8 & 1/2" Drive Metric Hex Bit Socket Set;4 to 17mm Hex
MI ITEM #06483764
MFR #07574734
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574734

10 Piece 3/8 & 1/2" Drive Metric Hex Bit Socket Set;4 to 17mm Hex
MI ITEM #06483764
MFR #07574734

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    4, 5, 6, 7, 8, 9, 1012, 14, 17,3/8, 1/2
  • Hex Set Size Metric Range
    4.0~17

Details

  • Container Type
    Blow Molded Case
  • Measurement Type
    Metric
  • Number Of Pieces
    10
  • PSC Code
    5120
  • Type
    Hex Bit Socket Set

Overview

Mfr description
PAR-TB10M-B 10PC METRIC 3/8&1/2"DR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought