Motion
07574726

Paramount
07574726

10 Piece 3/8 & 1/2" Drive Inch Hex Bit Socket Set;1/8 to 5/8" Hex
Mi Item #06483765
MFR #07574726
Price$71.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574726

10 Piece 3/8 & 1/2" Drive Inch Hex Bit Socket Set;1/8 to 5/8" Hex
Mi Item #06483765
MFR #07574726

Mfr description
PAR-TB10S-B 10PC SAE 3/8&1/2"DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.48/each

Specifications

Dimensions

  • Drive Size
    1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/81/2, 9/16, 5/8,3/8, 1/2
  • Hex Set Size Range
    1/8 in~5/8 in

Details

  • Container Type
    Blow Molded Case
  • Measurement Type
    Inch
  • Number Of Pieces
    10
  • PSC Code
    5120
  • Type
    Hex Bit Socket Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)