Motion
07574684

Paramount
07574684

11 Piece 1/4" Drive Inch Hex Bit Socket Set;1/16 to 5/16" Hex
Mi Item #06483766
MFR #07574684
Price$25.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574684

11 Piece 1/4" Drive Inch Hex Bit Socket Set;1/16 to 5/16" Hex
Mi Item #06483766
MFR #07574684

Mfr description
PAR-TB211SH 11PC 1/16-5/16" 1/4DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.88/each

Specifications

Dimensions

  • Drive Size
    1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16,1/4
  • Hex Set Size Range
    1/16 in~5/16 in

Details

  • Container Type
    Rail
  • Measurement Type
    Inch
  • Number Of Pieces
    11
  • PSC Code
    5120
  • Type
    Hex Bit Socket Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)