Specifications
Dimensions
- Drive Size3/16, 7/32, 1/4, 5/16, 3/8,3/8
- Hex Set Size Range3/16 in~5/8 in
Details
- Container TypeRail
- Measurement TypeInch
- Number Of Pieces5
- PSC Code5120
- TypeHex Bit Socket Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)