Specifications
Dimensions
- Drive Size4, 5, 6, 8, 10,3/8
- Hex Set Size Metric Range4.0~10
Details
- Container TypeRail
- Measurement TypeMetric
- Number Of Pieces6
- PSC Code5120
- TypeHex Bit Socket Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)