Motion
07574783

Paramount
07574783

7 Piece 3/8" Drive Inch Ball Hex Bit Socket Set;1/8 to 3/8" Hex
Mi Item #06483769
MFR #07574783
Price$34.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574783

7 Piece 3/8" Drive Inch Ball Hex Bit Socket Set;1/8 to 3/8" Hex
Mi Item #06483769
MFR #07574783

Mfr description
PAR-TB307BSH 7PC 1/8-3/8"3/8"DR XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.03/each

Specifications

Dimensions

  • Drive Size
    1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8,3/8
  • Hex Set Size Range
    1/8 in~3/8 in
  • Overall Length
    6-3/32 in

Details

  • Additional Details
    Extra Long Ball End Hex Bit Socket Set
  • Container Type
    Rail
  • Measurement Type
    Inch
  • Number Of Pieces
    7
  • PSC Code
    5120
  • Type
    Ball Hex Bit Socket Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)