Specifications
Dimensions
- Drive Size1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8,3/8
- Hex Set Size Range1/8 in~3/8 in
Details
- Container TypeRail
- Measurement TypeInch
- Number Of Pieces7
- PSC Code5120
- TypeHex Bit Socket Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)