Motion
07574791

Paramount
07574791

8 Piece 3/8" Drive Metric Ball Hex Bit Socket Set;3 to 10mm Hex
MI ITEM #06483771
MFR #07574791
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574791

8 Piece 3/8" Drive Metric Ball Hex Bit Socket Set;3 to 10mm Hex
MI ITEM #06483771
MFR #07574791

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3, 4, 5, 6, 7, 8, 9, 10,3/8
  • Hex Set Size Metric Range
    3.0~10
  • Overall Length
    6 in

Details

  • Additional Details
    Extra Long Ball End Hex Bit Socket Set
  • Container Type
    Rail
  • Measurement Type
    Metric
  • Number Of Pieces
    8
  • PSC Code
    5120
  • Type
    Ball Hex Bit Socket Set

Overview

Mfr description
PAR-TB308BMH 8PC 3-10MM 3/8"DR XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought