Motion
07574692

Paramount
07574692

13 Piece 3/8" Drive Inch/Metric Hex Bit Socket Set;1/8 to 3/8" 4 to 10 mmHex
MI ITEM #06483772
MFR #07574692
List Price$66.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
07574692

13 Piece 3/8" Drive Inch/Metric Hex Bit Socket Set;1/8 to 3/8" 4 to 10 mmHex
MI ITEM #06483772
MFR #07574692

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.60/each for your price

Overview

Mfr description
PAR-TB313SMH 13PC SAE&MET 3/8"DR

Specifications

  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    13
  • PSC Code
    5120
  • Container Type
    Rail
  • Type
    Hex Bit Socket Set
  • Drive Size
    3/8 in
  • Hex Set Size Metric Range
    4.0~10
  • Hex Set Size Range
    1/8 in~3/8 in
  • Size Range
    1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in 4, 5, 6, 7, 8, 10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text