Specifications
Dimensions
- Drive Size1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8,1/2
- Hex Set Size Range1/4 in~5/8 in
Details
- Container TypeRail
- Measurement TypeInch
- Number Of Pieces7
- PSC Code5120
- TypeHex Bit Socket Set
Overview
Mfr description
PAR-TB407SH 7PC 1/4-5/8" 1/2"DR