Specifications
Dimensions
- Drive Size6, 8, 10, 12, 13, 14, 15, 17, 18, 19,1/2
- Hex Set Size Metric Range6.0~19
Details
- Container TypeRail
- Measurement TypeMetric
- Number Of Pieces10
- PSC Code5120
- TypeHex Bit Socket Set
Overview
Mfr description
PAR-TB410MH 10PC 6-19M 1/2"DR PARAMOUNT