Motion
PAR-TK103-B

Paramount
PAR-TK103-B

103 Piece 1/4" & 3/8" Drive Deep Well Socket Set;6, 8, 12 Points, 5/32" to 13/16" (4mm to 19mm) Range, Inch/Metric Measurement Standard
MI ITEM #06483775
MFR #PAR-TK103-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-TK103-B

103 Piece 1/4" & 3/8" Drive Deep Well Socket Set;6, 8, 12 Points, 5/32" to 13/16" (4mm to 19mm) Range, Inch/Metric Measurement Standard
MI ITEM #06483775
MFR #PAR-TK103-B

Mfr description
PAR-TK103-B 103PC1/4&3/8"D 6/8/12P
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Max Size
    13/16 in
  • Min Size
    5/32 in

Details

  • Container Type
    Blow Molded Case
  • Measurement System
    Inch/Metric,Inch/Metric
  • Number Of Pieces
    103
  • Number Of Points
    6, 8, 12
  • PSC Code
    5120
  • Tool Type
    Deep; Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)