Motion
PAR-TK107-B

Paramount
PAR-TK107-B

107 Piece 1/4, 3/8 & 1/2" Drive Standard Deep Socket Set;6, 8 & 12 Points, 5/32 to 1/2", 4 to 13mm, Inch/Metric Measurement Standard
MI ITEM #06483776
MFR #PAR-TK107-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-TK107-B

107 Piece 1/4, 3/8 & 1/2" Drive Standard Deep Socket Set;6, 8 & 12 Points, 5/32 to 1/2", 4 to 13mm, Inch/Metric Measurement Standard
MI ITEM #06483776
MFR #PAR-TK107-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-TK107-B 107PC 1/4"3/8"1/2"DR

Specifications

  • Drive Size
    1/4, 3/8, 1/2 in
  • Measurement System
    Inch/Metric,Inch/Metric
  • Number Of Pieces
    107
  • Max Size
    1/2 in
  • Min Size
    5/32 in
  • Container Type
    Plastic Case
  • Accessories Included
    (1) 1/2" Dr. Extension 2", (1) 1/2" Dr. Ratchet, (5) Combination Wrenches: 3/8, 7/16, 1/2, 9/16, 5/8", (1) 1/4" Dr. Extension 3", (1) 1/4" Spinner Handle, (1) 1/4" Ratchet, (2) 3/8" Dr. Extensions: 3 and 6", (1) 3/8" Ratchet
  • Number Of Points
    6, 8, 12
  • Tool Type
    Deep; Standard
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text