Motion
PAR-TK116-B

Paramount
PAR-TK116-B

116 Piece 1/4, 3/8 & 1/2" Drive Standard Deep Socket Set;6, 8 & 12 Points, 5/32 to 1/2", 4 to 13mm, Inch/Metric Measurement Standard
Mi Item #06483777
MFR #PAR-TK116-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
PAR-TK116-B

116 Piece 1/4, 3/8 & 1/2" Drive Standard Deep Socket Set;6, 8 & 12 Points, 5/32 to 1/2", 4 to 13mm, Inch/Metric Measurement Standard
Mi Item #06483777
MFR #PAR-TK116-B

Mfr description
PAR-TK116-B 116PC 1/4"3/8"1/2"DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4, 3/8, 1/2 in
  • Max Size
    1/2 in
  • Min Size
    5/32 in

Details

  • Accessories Included
    (2)1/4" Dr. Extensions 3"&6", (1)1/4" Dr. Ratchet, (1)1/4" Spinner Handle, (1)1/4" Dr. 3/8" Adapter, (1)3/8" Dr, Extension 3", (1) 3/8" Dr. Ratchet, (1)1/2" Dr. Ratchet, Additional Tools: (4)Combination Wrenches: 3/8, 7/16, 9/16, 5/8"
  • Container Type
    Plastic Case
  • Measurement System
    Inch/Metric,Inch/Metric
  • Number Of Pieces
    116
  • Number Of Points
    6, 8, 12
  • Number of Sockets
    15 PC
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)