Specifications
Dimensions
- Drive SizeT10, T15, T20, T25, T27, T30, T40, T45, T50,3/8
- Torx Set Size RangeT10 ~ T50
Details
- Container TypeRail
- Measurement TypeTorx
- Number Of Pieces9
- PSC Code5120
- TypeTorx Bit Socket Set
Overview
Mfr description
PAR-TX309H 9PC T10-T50 3/8"DR CHR