Motion
70875950

Paramount
70875950

1/4" Drive Socket Wobble Extension Set;6 Pieces, Includes 2, 3, 4, 6, 10, 14" Lengths
MI ITEM #06483783
MFR #70875950
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
70875950

1/4" Drive Socket Wobble Extension Set;6 Pieces, Includes 2, 3, 4, 6, 10, 14" Lengths
MI ITEM #06483783
MFR #70875950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAR-WB206V 6PC 2-14" 1/4"DR PARAMOUNT

Specifications

  • Drive Size
    1/4 in
  • Lengths Included
    2, 3, 4, 6, 10, 14in
  • Number Of Pieces
    6
  • PSC Code
    5120
  • Tool Type
    Wobble Extension Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text