1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Paramount
70875943
3/8" Drive Socket Wobble Extension Set;4 Pieces, Includes 3, 6, 8, 12" Lengths
MI ITEM #
06483784
MFR #
70875943
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Paramount 70875943
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paramount
70875943
3/8" Drive Socket Wobble Extension Set;4 Pieces, Includes 3, 6, 8, 12" Lengths
MI ITEM #
06483784
MFR #
70875943
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Drive Size
3/8 in
Lengths Included
3, 6, 8, 12in
Details
Number Of Pieces
4
PSC Code
5120
Tool Type
Wobble Extension Set
Overview
Mfr description
PAR-WB304V 4PC 3,6,8 &12" 3/8"DR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought