Motion
D2S2-B
DF-Series Pneumatic Plug - Brass Body Material, 1/4 in Hose Barb, 1/4 in Body Size, Buna-N Seal
Mi Item #06485907
MFR #D2S2-B
Price$5.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Brass Body Material, 1/4 in Hose Barb, 1/4 in Body Size, Buna-N Seal
Mi Item #06485907
MFR #D2S2-B

Mfr description
D2S2-B PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.36/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Length
    2.09 in
  • Weight
    0.050 lbs

Details

  • Actual Working Pressure
    300 psi w/ F-Series Plug: 500 psi w/ D-Series Plug
  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    16000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)