Motion
JWS-DR
Wrist Strap - Material: Reinforced Elastic, 13 in Long, Wrist Strap Lanyard Strap
MI ITEM #06485965
MFR #JWS-DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrist Strap - Material: Reinforced Elastic, 13 in Long, Wrist Strap Lanyard Strap
MI ITEM #06485965
MFR #JWS-DR

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JWS-DR TETHERING D-RING WRIST STRAP
  • Completely forged D-Ring.
  • Reinforced elastic fabric for safe but comfortable wrist control.
  • Stanley Proto - JWS-DR
  • All metal components to provide strong protection.
  • Tethering D-Ring Wrist Strap

Specifications

  • Length
    13 in
  • Material
    Reinforced Elastic
  • UPC_NO
    662679143664
  • Weight
    0.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text