Motion
1UH78302X
Seamless Knit Nylon Glove - Medium Weight
Mi Item #06486053
MFR #1UH78302X
Price$4.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon Glove - Medium Weight
Mi Item #06486053
MFR #1UH78302X

Mfr description
1UH7830XXL GLOVES
  • 13 Gauge Seamless Nylon/Spandex Shell
  • Palm Dip Of Super-Thin Foam Nitrile/Polyurethane
  • Knit Wrist With Color-Coded Hem
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.61/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Size
    2XL

Details

  • Additional Details
    Used in general assembly of oily parts, metal handling, fishing and machine operation.
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Grey
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Nylon Glove with Premium Nitrile Coated MicroSurface Grip on Palm & Fingers - 15 Gauge
  • Description Keyword
    SeamlessGlove Coated
  • Grip Pattern
    MicroSurface
  • Lining Material
    Nylon
  • Manufacturer Upc Number
    72874059064
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • UPC_NO
    72874059064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)