Specifications
Dimensions
- Bore Diameter40 mm
- Stroke125 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
Overview
Mfr description
NCDQ2L40-125DCZ COMPACT CYLINDER, NCQ2-Z