Motion
HM3052
Bearing Lock Nuts - Tr260x4 mm Thread Size, 310 mm OD, 290 mm Face Dia., 34 mm Width, Steel
MI ITEM #06487011
MFR #HM3052
Price$2,788.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - Tr260x4 mm Thread Size, 310 mm OD, 290 mm Face Dia., 34 mm Width, Steel
MI ITEM #06487011
MFR #HM3052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,788.64/each

Specifications

Dimensions

  • Face Diameter  
    290 mm
  • Outside Diameter  
    310 mm
  • Overall Width
    34 mm
  • Thread Size  
    Tr260x4 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    MS3048
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801218412
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    HM30

Overview

Mfr description
HM3052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought