Motion
CDQ2WB50TN-40DMZ-A93Z

SMC CORP OF AMERICA
CDQ2WB50TN-40DMZ-A93Z

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #06487027
MFR #CDQ2WB50TN-40DMZ-A93Z
Price$206.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB50TN-40DMZ-A93Z

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #06487027
MFR #CDQ2WB50TN-40DMZ-A93Z

Mfr description
CDQ2WB50TN-40DMZ-A93Z COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.54/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Lead Wire Length
    Z - (5 m)
  • Stroke
    40 mm

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole/Both Ends Tapped
  • Number Of Auto Switches
    2
  • Options
    Rod end male thread
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)