1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
SUCSPA 209 45MM
Tapped Base Pillow Block Unit - Tapped Base, 45 mm Bore
MI ITEM #
06487848
MFR #
SUCSPA 209 45MM
Price
$574.51
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
IPTCI BEARINGS SUCSPA 209 45MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
SUCSPA 209 45MM
Tapped Base Pillow Block Unit - Tapped Base, 45 mm Bore
MI ITEM #
06487848
MFR #
SUCSPA 209 45MM
Mfr description
SUCSPA209-45MM TAPED BASE PIL BLK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$574
.51
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
45 mm
Details
Manufacturer Upc Number
80067573213
Mounting Type
Tapped Base
Number Of Mounting Holes
2
Product Type
Pillow Block Ball Bearing Units
UPC_NO
80067573213
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items