Motion
M21-250-595-WT

BRADY
M21-250-595-WT

Label Tape - Thermal Transfer
MI ITEM #06487923
MFR #M21-250-595-WT
Your Price$41.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-250-595-WT

Label Tape - Thermal Transfer
MI ITEM #06487923
MFR #M21-250-595-WT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.72/each(List $76.76)

Overview

Mfr description
M21-250-595-WT CART BMP21 B595 1/4"X21'

Specifications

  • Color
    Black, White
  • Print Technology
    Thermal Transfer
  • Material
    Vinyl
  • Overall Width
    0.2500 in
  • Type
    Label Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text