Motion
BAS-065
Bearing Assembly Socket - Hardened Alloy Steel, 2.6880 in OD, 2.2500 in Shaft Ext Length, 1.3910 in Shaft Ext Clearance, 0.5000 in Drive Square
MI ITEM #06488677
MFR #BAS-065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Assembly Socket - Hardened Alloy Steel, 2.6880 in OD, 2.2500 in Shaft Ext Length, 1.3910 in Shaft Ext Clearance, 0.5000 in Drive Square
MI ITEM #06488677
MFR #BAS-065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.6880 in
  • Shaft Ext Length
    2.2500 in

Details

  • Drive Square
    0.5000 in
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Assembly Sockets
  • Shaft Ext Clearance
    1.3910 in

Overview

Mfr description
BAS 065 BEARHUG ASSEMBLY SOCKET
  • These sockets can be used on our BEARHUG super precision locknuts as well as on the other bearing locknuts that are manufactured by Whittet-Higgins. 
  • These sockets are used with square drive wrenches.
  • Their design allows more than two inches of clearance over ends of shafts and spindles.
  • They are made of hardened alloy steel to be as durable as any socket made.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought