Motion
KRV22FLL

NTN
KRV22FLL

Cam Follower - 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #06488684
MFR #KRV22FLL
Price$104.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV22FLL

Cam Follower - 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Sealed, Hardened Steel Material
MI ITEM #06488684
MFR #KRV22FLL

Mfr description
KRV22FLL NEEDLE ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.79/each

Specifications

Dimensions

  • Roller Diameter  
    22 mm
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4547359824322
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Hardened Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359824322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)