Motion
1-003002

JOBOX
1-003002

Underbed Box - Steel, Lockable, Rotating T Handle, 18 in High, 18 in Deep, 18 in Long
MI ITEM #06490281
MFR #1-003002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JOBOX
1-003002

Underbed Box - Steel, Lockable, Rotating T Handle, 18 in High, 18 in Deep, 18 in Long
MI ITEM #06490281
MFR #1-003002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-003002 LONG STEEL UNDERBED TRUCK BOX
  • 3-Point Locking System Has a Rotating T-Handle with Drill Resistant Lock
  • Quick-Release Coated Aircraft Cables Allow Door to Drop Down for Easy Access to Equipment in Underbed
  • V-Groove Door Frame, Weather Stripping and Beveled Edge Door Create a Tight Seal
  • Hinge Design Allows Door to Drop Down When Cables Are Removed
  • Lock Guard Reinforces the Door for Incredible Strength
  • Wider, Taller Door Opening for Easier Access
  • Made of 14 Gauge Industrial Grade Steel

Specifications

  • Length
    18 in
  • Depth
    18 in
  • Height
    18 in
  • Material
    Steel
  • Color
    Black
  • Finish Coating
    Powder Coating
  • Handle Style
    Rotating T Handle
  • Manufacturer Upc Number
    043419933842
  • Shipping Weight
    56.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text