Motion
B1211150
Keyless Bushings - B112 Series, 150 mm ID, 200 mm OD, 104 mm LTB
MI ITEM #06490335
MFR #B1211150
Your Price$1,700.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 150 mm ID, 200 mm OD, 104 mm LTB
MI ITEM #06490335
MFR #B1211150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,700.49/each(List $2,448.71)

Overview

Mfr description
B121150 B112 150MM X 200MM KEYLESS

Specifications

  • Keyless Bushing Type
    Hex-Head Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Length Through Bore
  • Maximum Transmitted Torque
    75948 N-m
  • Number Of Locking Screws
    15
  • Screw Size
    M14 x 90
  • Hub Contact Pressure
    160 N/mm²
  • Series
    B112
  • Manufacturer Upc Number
    662345042284
  • Weight
    22.500 lbs
  • UPC_NO
    662345042284
  • Bore Diameter
    150 mm
  • Bolt Size
    M14 x 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text