Motion
C415M-90X130
Keyless Locking Rigid Coupling - 90 mm Bore, 130 mm OD, 2.8350 in Length, Steel
Mi Item #06490344
MFR #C415M-90X130
Price$609.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 90 mm Bore, 130 mm OD, 2.8350 in Length, Steel
Mi Item #06490344
MFR #C415M-90X130

Mfr description
C415M-90X130 KEYLESS LOCKING ASSY
  • Wide, Medium Taper
  • Self-Centering Design
  • For Use in Through-Bored Components with Higher Torque and/or Bending Requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.03/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Bore Size
    3.5430 in
  • Coupling Length  
    2.8350 in
  • Length Through Bore  
    2.4410 in
  • Outside Diameter  
    130 mm
  • Screw Size
    M10
  • Screw Thread Size
    M10 x 50
  • Weight
    6 lbs

Details

  • Coupling Type
    Locking Assembly
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    21180 psi
  • Manufacturer Upc Number
    044861047767
  • Material
    Steel
  • Maximum Transmitted Torque
    9501 ft·lb
  • Number Of Locking Screws
    11
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Steel
  • Series
    C415
  • Torque Capacity
    9501 ft-lbs
  • Torque Rating (in-lb)
    114012 in-lb
  • UPC_NO
    044861047767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)