Motion
BHS-10
Bearhug Locknut - 1.967-18 Thread Size, 2.6880 in OD, 2.4380 in Face Dia., 0.5630 in Width, Stainless Steel
MI ITEM #06490486
MFR #BHS-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 1.967-18 Thread Size, 2.6880 in OD, 2.4380 in Face Dia., 0.5630 in Width, Stainless Steel
MI ITEM #06490486
MFR #BHS-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHS-10 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Stainless Steel
  • Overall Width
    0.5630 in
  • Thread Direction
    Right Hand
  • Series
    BHS
  • Axial Load
    16000 lbs
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text